Shop All Cabinet Backplates
Emtek
Flat Black Backplate 86234FB
Mfr # 86234FB
Zoro # G4266755
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in.
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86234FB
- Zoro # G4266755
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Length | 2.25 in. |
Details
Material | Bronze |
Item | Flat Black Backplate 86234FB |
Description
Flat Black Backplate 86234FB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN OOK 50133 Picture Hanging Wire, 75 ft L, Steel, Galvanized, 20 ga Gauge (534648)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- MSI Pearla Arabesque SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0393-SAM)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 626)
- EMTEK Satin Nickel Backplate 86434US15 (86434US15)
- EMTEK Satin Nickel Backplate 86435US15 (86435US15)
- EMTEK Oil Rubbed Bronze Backplate 86434US10B (86434US10B)
- EMTEK Flat Black Backplate 86435US19 (86435US19)
- EMTEK Flat Black Backplate 86341FB (86341FB)
- EMTEK Oil Rubbed Bronze Backplate 86435US10B (86435US10B)
- GLIDERITE HARDWARE 1-1/2 in. Antique Brass Round Cabinet Hardware Backplate, 10PK (5061-AB-10)
- Emtek Cabinet Backplates