Shop All Cabinet Handles & Pulls
Emtek
Edge Cabinet Pull with 4 in Center to Center Polished Nickel Lifetime Finish
Mfr # 87110US14
Zoro # G508383879
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-1/4"
- Width 3/4"
- Projection 1-3/4"
- Grip Style Finger Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 87110US14
- Zoro # G508383879
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-1/4" |
Width | 3/4" |
Details
Material | Zinc |
Projection | 1-3/4" |
Grip Style | Finger Pulls |
Includes | Installation Hardware |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Door Bumper 2-1/8" Satin Nickel (FDB218U15)
- KWIKSET Cove Knob Interior Dummy Handleset Trim (606CV-5)
- BRADY Grip-Cinching Cable Lockout, 8 ft. L (50943)
- LBC BAKERY EQUIPMENT Rack Proofer Door Closer (70602-24)
- EMTEK Medium Bronze Pull 86063MB (86063MB)
- EMTEK Oil Rubbed Bronze Pull 86359US10B (86359US10B)
- EMTEK Freestone Cabinet Pull with 5 in Center to Center Satin Brass Finish (86676US4)
- EMTEK Satin Nickel Pull 86299US15 (86299US15)
- EMTEK Satin Stainless Steel Pull S62008SS (S62008SS)
- EMTEK Flat Black Pull 86260US19 (86260US19)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Nickel Asymmetrical Leyton Cabinet Pull (286-192NI)
- Emtek Cabinet Handles & Pulls