Shop All Cabinet Handles & Pulls
Emtek
Edge Cabinet Pull with 3 in Center to Center Polished Nickel Lifetime Finish
Mfr # 87100US14
Zoro # G508383848
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-1/4"
- Width 0.75 in.
- Projection 1.75 in.
- Grip Style Finger Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 87100US14
- Zoro # G508383848
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/4" |
Width | 0.75 in. |
Details
Material | Zinc |
Projection | 1.75 in. |
Grip Style | Finger Pulls |
Includes | Installation Hardware |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 26D)
- LUCKY LINE Slide Bolt Spring Snap, L 2 1/2 In (4FCG6)
- EPLEX 1500 Electronic Lock, Satin Chrome, 12 Button (E150262641)
- BEST Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W (21B782L606)
- EMTEK Jasper Cabinet Pull with 8 in Center to Center Satin Brass Finish (86690US4)
- EMTEK Flat Black Pull 86426US19 (86426US19)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86689US15)
- EMTEK Warwick Cabinet Pull with 3-1/2 in Center to Center Satin Nickel Finish (86704US15)
- EMTEK Warwick Cabinet Pull with 4 in Center to Center Flat Black Finish (86705US19)
- EMTEK Warwick Cabinet Pull with 5 in Center to Center Flat Black Finish (86706US19)
- EMTEK Oil Rubbed Bronze Pull 86425US10B (86425US10B)
- Emtek Cabinet Handles & Pulls