Shop All Cabinet Handles & Pulls
Emtek
Edge Cabinet Pull with 3 in Center to Center Oil Rubbed Bronze Finish
Mfr # 87100US10B
Zoro # G708383914
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-1/4"
- Width 3/4"
- Projection 1.75 in.
- Grip Style Finger Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 87100US10B
- Zoro # G708383914
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/4" |
Width | 3/4" |
Details
Material | Zinc |
Projection | 1.75 in. |
Grip Style | Finger Pulls |
Includes | Installation Hardware |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Pull Knob, 3-53/64" L, PR (N 6871)
- SPD Welded Blade End Gas Spring (GSWB232645)
- DIXON Cam/Groove, Gasket Ethylene Propylene, 2" (200-G-EPR)
- BALDWIN Estate Venetian Bronze Pulls (2564.112)
- EMTEK Satin Nickel Pull 86299US15 (86299US15)
- EMTEK Medium Bronze Pull 86327MB (86327MB)
- EMTEK Warwick Cabinet Pull with 4 in Center to Center Flat Black Finish (86705US19)
- EMTEK Jasper Cabinet Pull with 3-1/2 in Center to Center Polished Nickel Lifetime Finish (86686US14)
- EMTEK Edge Cabinet Pull with 4 in Center to Center Flat Black Finish (87110US19)
- EMTEK Satin Brass Pull 86479US4 (86479US4)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Philip Cabinet Pull (767-96MB)
- Emtek Cabinet Handles & Pulls