Shop All Casement Window Locks
Emtek
Casement Latch Standard with 3 Strikes Oil Rubbed Bronze Finish
Mfr # 8703US10B
Zoro # G408387052
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width (In.) 1"
- Height (In.) 1.625 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8703US10B
- Zoro # G408387052
- Country of Origin United States
- Category Casement Window Locks
Dimensions
Width (In.) | 1" |
Height (In.) | 1.625 in. |
Details
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Bumper RB47226D (RB.115)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Gray (5500RG-0150-125-0250)
- USA INDUSTRIALS Buna-N O-Ring, Dash 338, PK50 (ZUSAH70338)
- VON DUPRIN Cam 050813 (050813)
- EMTEK Casement Latch Large with 3 Strikes Oil Rubbed Bronze Finish (8713US10B)
- STRYBUC White Vent Lock (900-13386)
- PRIME-LINE Prime Line 1760 Aluminum Zinc Casement Window Lock (658419)
- PRIME-LINE Bronze, Left Hand, Casement Window Locking Handle Single Pack (H 3543)
- PRIME-LINE Left-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3820)
- STRYBUC Sash Lock with Keeper Brass (50-658B)
- STRYBUC Pivot Lock Shoe Red Cam (83-507)
- Emtek Casement Window Locks