Shop All Keyed Pocket & Sliding Door Locks
Emtek
Bronze Patio Bolt, 206012
Mfr # 206012
Zoro # G1503365
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 206012
- Zoro # G1503365
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Details
Item | Bronze Bolt,206012 |
Finish | Bronze |
Description
Bronze Bolt,206012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Satin Chrome Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03D)
- ADAMS RITE AdamsRite: MS DEADBOLT 1 1/8 BS 313 1 1/8 Inch Backset Flat Faceplate Dark Bronze (ADR-MS1850S-310-313)
- X1 TOOLS Square O-Ring ID:8 mm, CS:2 mm, OD:12 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-8-12x2)
- ZORO SELECT Touchbar Rim, Exit Device, 36 In. Door (5TUN2)
- EMTEK White Patio Bolt, 206016 (206016)
- EMTEK White Patio Bolt, 206516 (206516)
- EMTEK Flat Black Patio Bolt, 206017 (206017)
- DELTA LOCK Sliding Door Lock Housing, 1-3/16 in. (G SI1750R500BCXX2)
- CAL-ROYAL Passage Function Sliding Door Lock, US26D Satin Chrome (SDL17-26D)
- PRIME-LINE Mortise Lock Glass/Brs (E 2311)
- MAJOR Major: The Octopod - 9" Lock Bar - Less Cylinder - for Sliding Patio Doors and Windows (MJR-5002-1-9A)
- Emtek Pocket & Sliding Door Hardware