Shop All Wall Mount Hooks
Emtek
Bright Nickel Towel, 2909QUIUS14
Mfr # 29093114
Zoro # G2174534
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Projection 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 29093114
- Zoro # G2174534
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Transitional Brass Single Hook with Quincy Rosette |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Bright Nickel |
Projection | 2-7/8" |
Item | Bright Nickel Towel,2909QUIUS14 |
Description
Bright Nickel Towel,2909QUIUS14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Guide Assembly, Bottom Mount (2 Pack) (MP6551)
- KENAURD Kenaurd:Push Bar - Exit Device - Aluminum (UL) (KED01-AL)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A225X250)
- MAG-MATE Rare Earth Magnet Material, 24 lb. (NE7537NP42)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- DOUBLE HH 28121 11 in. Hay Hook (146289)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 TarpRope Hook (N220-582)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-TOG Toggle Bolt 2 In- Blk Screw (WH-TOG)
- MASTER MAGNETICS Neo Mag/Carabineer Hook (07587)
- CRAWFORD Hanger Swivel 180 50# (HSWH)
- Emtek Wall Mount Hooks