Shop All Cabinet Handles & Pulls
Emtek
Bright Nickel Pull 86484US14
Mfr # 86484US14
Zoro # G4278515
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5.625 in.
- Projection 1.125 in.
- Includes Installation Hardware
- Grip Style Handle Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86484US14
- Zoro # G4278515
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.625 in. |
Details
Material | Zinc |
Projection | 1.125 in. |
Item | Bright Nickel Pull 86484US14 |
Includes | Installation Hardware |
Grip Style | Handle Pulls |
Description
Bright Nickel Pull 86484US14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Bright Brass (TSPE225U3)
- SPEC Compression Spring, Music Wire, PK10, C04800811000M (C04800811000M)
- SPD Welded Blade End Gas Spring (GSWB228656)
- EBERHARD MANUFACTURING CO Stampled Whale Tale Single Point Keyed J201 (EMC 28400-R-J201-35)
- EMTEK Oil Rubbed Bronze Pull 86359US10B (86359US10B)
- EMTEK Mod Hex Cabinet Pull with 5 in Center to Center Satin Nickel Finish (86679US15)
- EMTEK Warwick Cabinet Pull with 5 in Center to Center Flat Black Finish (86706US19)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Satin Brass Finish (86687US4)
- EMTEK Freestone Cabinet Pull with 10 in Center to Center Satin Brass Finish (86677US4)
- EMTEK Edge Cabinet Pull with 12 in Center to Center Satin Nickel Finish (87150US15)
- RICHELIEU HARDWARE 1-31/32 in. (50 mm) Center-to-Center Aluminum Contemporary Edge Pull (BP46037010)
- Emtek Cabinet Handles & Pulls