Shop All Door Pulls
Emtek
Bright Nickel Pull, 2213US14
Mfr # 2213US14
Zoro # G1512106
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 2.5 in.
- Width 2-1/2"
- Hardware Included Yes
- Series/Collection Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 2213US14
- Zoro # G1512106
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 2.5 in. |
Width | 2-1/2" |
Height (In.) | 2-1/2" |
Details
Material | Brass |
Hardware Included | Yes |
Series/Collection | Contemporary |
Item | Bright Nickel Pull,2213US14 |
Series | Square |
Shape | Square |
Construction | Solid Brass |
Description
Bright Nickel Pull,2213US14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- SUGATSUNE Magnetic Catch, Pull-to-Open, Aluminum (4EVT2)
- SURE-LOC HARDWARE Sure-Loc Hardware Wall Bumper Door Stop, Vintage Bronze, Black concave rubber bumper (DS-W1 11P)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-KA)
- EMTEK Flat Black Pull, 2213US19 (2213US19)
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- EMTEK Oil Rubbed Bronze Pull, 2221US10B (2221US10B)
- EMTEK French Antique Brass Pull, 220304US7 (220304US7)
- EMTEK Flat Black Pull 86441US19 (86441US19)
- EMTEK Flat Black Pull, 220304US19 (220304US19)
- RICHELIEU 3 14inch 82 mm x 2 14inch 58 mm Rectangular Pocket Door Passage Pull, Antique Nickel (1700ANPSBC)
- Emtek Door Surface Protection