Shop All Privacy Door Knobs
Emtek
Bright Nickel Privacy 8221OTUS14
Mfr # 8221OTUS14
Zoro # G3578418
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Lockset Function Privacy
- Lockset Finish Bright Nickel
- Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8221OTUS14
- Zoro # G3578418
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Bright Nickel Privacy 8221OTUS14 |
Lockset Handle Type | Knob |
Lockset Function | Privacy |
Lockset Finish | Bright Nickel |
Finish | Clear |
Description
Item Bright Nickel Privacy 8221OTUS14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 28" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU28)
- CORBIN RUSSWIN Deadbolt w/Thumbturn, Satin Chrome (DL3213 626)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1082)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G07-EL)
- EMTEK Unlacquered Brass Privacy 8221PUS3NL (8221PUS3NL)
- EMTEK Satin Nickel Privacy 8221PUS15 (8221PUS15)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- EMTEK Providence Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Oil Rubbed Bronze (8200PUS10B)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- EMTEK Waverly Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (8200WUS15)
- SCHLAGE Com Priv Knob Orbit Sc (F40CSVORB626)
- Emtek Privacy Door Knobs