Shop All Passage Door Knobs
Emtek
Bright Nickel Passage 8100OTUS14
Mfr # 8100OTUS14
Zoro # G3475606
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Regular
- Finish Bright Nickel
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8100OTUS14
- Zoro # G3475606
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Regular |
Item | Bright Nickel Passage 8100OTUS14 |
Finish | Bright Nickel |
Function | Passage |
Description
Item Bright Nickel Passage 8100OTUS14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (70IB/45 KD)
- AMERICAN GARAGE DOOR SUPPLY Pneumatic Safety Reversing Edge Kit (PRKIT3)
- ILCO Ilco: Key Blanks, P1114-B110 04 COLORADO/GMC CA (ILCO-P1114-B110)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP7348128CHBRZ)
- EMTEK Satin Nickel Passage 8100NWUS15 (8100NWUS15)
- EMTEK Satin Nickel Passage 5112ROUUS15 (5112ROUUS15)
- EMTEK Egg Knob 2-3/8 in Backset Passage With Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish (8121EUS19)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (8121PUS15)
- EMTEK Winchester Knob 2-3/8in Backset Privacy, Style # 3 Rose for 1-3/8in to 2in Door Medium Bronze (7204WCMB)
- EMTEK Flat Black Passage 5112MDCUS19 (5112MDCUS19)
- KWIKSET Kwikset: Pismo Passage Door Knob with Square Rose / Iron Black (KWS-720PSK-SQT-514)
- Emtek Door Knob Locksets