Shop All Cabinet Knobs
Emtek
Bright Nickel Knobs 86011US14
Mfr # 86011US14
Zoro # G4260105
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal
- Projection 1.125 in.
- Diameter 1.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 86011US14
- Zoro # G4260105
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1.25 in. |
Details
Item | Bright Nickel Knobs 86011US14 |
Material | Crystal |
Projection | 1.125 in. |
Description
Bright Nickel Knobs 86011US14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B581626 (B581626)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38875.012.0018)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC24020072)
- EMTEK Bright Nickel Knobs 86115US14 (86115US14)
- EMTEK Mod Hex T Cabinet Knob Satin Nickel Finish (86728US15)
- EMTEK Bright Brass Knobs 86003US3 (86003US3)
- EMTEK Satin Brass Knob 86447US4 (86447US4)
- EMTEK Flat Black Knobs 86322US19 (86322US19)
- EMTEK Brandt 1-1/4 in Cabinet Knob Polished Nickel Lifetime Finish (86695US14)
- SAPPHIRE Accent Series 1-1/4 in. Modern Medium Aged Bronze Square Cabinet Knob, 10PK (SP-1071-K-MAB-10)
- Emtek Cabinet Knobs