Shop All Wall Mount Hooks
Emtek
Bright Nickel Hook, 2609SQUUS14
Mfr # 26091014
Zoro # G2163867
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-15/16"
- Overall Length 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 26091014
- Zoro # G2163867
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-3/8" |
Details
Hook Item | Square Double Hook W/ Rosette |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Bright Nickel |
Projection | 2-15/16" |
Item | Bright Nickel Hook,2609SQUUS14 |
Description
Bright Nickel Hook,2609SQUUS14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 4 3/8 In (4FCT6)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8402RH10B4916)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002024)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- MINUTEMAN Minuteman WH-04 Wall Bracket Four Hook in Black (WH-04)
- MONROE PMP Utility Hook, Steel, 2-3/16 In (4HDW7)
- AURIC 275222 V2668 12 Ext S Hook Blk N275-222 (AU432047)
- ZORO SELECT Hanger, 2 Hole Non-Adj, 1x1 1/3L, Pk4 (1001)
- INTERDESIGN Hook Util Slfadh Wht Cd4 (15001)
- Emtek Wall Mount Hooks