Shop All Spring Hinges
Emtek
Bright Nickel Hinge 95023US14
Mfr # 95023US14
Zoro # G4731494
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95023US14
- Zoro # G4731494
- Country of Origin China
- Category Spring Hinges
Details
Item | Bright Nickel Hinge 95023US14 |
Finish | Steel Spring |
Description
Bright Nickel Hinge 95023US14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Cup Square Rubber 1-5/8In Brn (FE-S710-PS)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 4" (4SBCS19)
- ZORO SELECT Door Stop, Door Mount, Painted (19-1147)
- M D BUILDING PRODUCTS 36x84 BRZ Jamb Up (1156)
- DELTANA Black Spring Hinge (DSH44U1B)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Stainless Steel Bright (K1176.14018011)
- NATIONAL 4 In. Oil Rubbed Bronze 5/8 In. Radius Spring Door Hinge (N351015)
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:A Without Hole, Steel Bright (K1175.4012010)
- DELTANA Bright Chrome Spring Hinge (DSH35U26)
- HAGER Satin Nickel Hinge 1752415 (118732)
- DELTANA Black Spring Hinge, Holes per Leaf: 4 (DSH4R51B)
- Emtek Door Hinges