Shop All Keyed Entry Door Knobs
Emtek
Bright Nickel Entry 5122ROUUS14
Mfr # 5122ROUUS14
Zoro # G1975594
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round Knob
- Finish Bright Nickel
- Includes Latch
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5122ROUUS14
- Zoro # G1975594
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Item | Bright Nickel Entry 5122ROUUS14 |
Style | Round Knob |
Finish | Bright Nickel |
Includes | Latch |
Function | Keyed Entry |
Description
Item Bright Nickel Entry 5122ROUUS14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 230, PK10 (ZUSAS70FDA230)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- ZORO SELECT Piston Seal, 1 5/8 IDx2 OD, 3/16 Wx3/16 H (2JAX2)
- TRIMLITE 28" x 80" Fir 1-Panel Interior Shaker Slab Door (2468fir8401)
- EMTEK French Antique Brass Entry 5100EUS7 (5100EUS7)
- EMTEK Satin Nickel Entry 5100WUS15 (5100WUS15)
- EMTEK Flat Black Entry 5122ROUUS19 (5122ROUUS19)
- EMTEK Satin Nickel Entry 5123ROUUS15 (5123ROUUS15)
- EMTEK Satin Brass Entry 5123ROUUS4 (5123ROUUS4)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- Emtek Keyed Entry Door Knobs