Shop All Dummy Door Knobs
Emtek
Bright Nickel Dummy 8050PUS14
Mfr # 8050PUS14
Zoro # G2848379
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locket Handle Type Providence
- Lockset Function Dummy Set
- Required Door Thickness 1-3/8" to 1-3/4"
- Series Providence
- Application Brass Classic, Pre-Configured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 8050PUS14
- Zoro # G2848379
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Height | 2-3/4" |
Width | 2-3/4" |
Details
Item | Bright Nickel Dummy,8050PUS14 |
Locket Handle Type | Providence |
Lockset Function | Dummy Set |
Required Door Thickness | 1-3/8" to 1-3/4" |
Series | Providence |
Application | Brass Classic, Pre-Configured |
Fire Rated | No |
Material | Brass |
Description
Item Bright Nickel Dummy,8050PUS14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Full Overlay Cam Adjustable Standard Duty Free-Swinging Hinge with Press-in 8 mm Dowels (500.0141.75)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 60"W x 10"H x 4"D x 4"F, 4/12 Pitch (GBP060X10X0404EUG00)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Blue (25PA15)
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- EMTEK Flat Black Dummy 5050SQUUS19 (5050SQUUS19)
- EMTEK French Antique Brass Dummy 8521OTUS7 (8521OTUS7)
- EMTEK Antique Nickel Dummy 8050PUS15A (8050PUS15A)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- BALDWIN RESERVE Baldwin Reserve FDELLTRR260 Full Dummy E (FD.ELL.TRR.260)
- Emtek Door Locks and Deadbolts