Shop All Wall Mount Hooks
Emtek
Bright Chrome Towel, 2909SDCUS26
Mfr # 2909SDCUS26
Zoro # G2175855
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Projection 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2909SDCUS26
- Zoro # G2175855
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Transitional Brass Single Hook with Small Disc Rosette |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Bright Chrome |
Projection | 2-7/8" |
Item | Bright Chrome Towel,2909SDCUS26 |
Description
Bright Chrome Towel,2909SDCUS26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 24 VDC, Fail Safe, 1-1/4" x 6-7/8" Radius FP, US28 (7130-515-628-00)
- PEMKO Saddle Threshold, Dark Bronze Finish, 5" W (271D36)
- ZORO SELECT Brown Viton O-Ring, Dash 013, PK100 (ZUSAVB75013)
- MIDWEST FASTENER 1/4" x 15/16" x 4-1/8" Zinc Plated Steel Screw Hooks 10PK (52395)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- NATIONAL MFG/SPECTRUM BRANDS HHI 334 TarpRope Hook (N220-533)
- RONSTAN INTERNATIONAL Eye Becket, 3/16" Mounting Hole, SS (RF1050)
- ZORO SELECT Hook, Steel, 6in H, White, 50 lb. Load Limit (39DL09)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-BI)
- Emtek Wall Mount Hooks