Shop All Wall Mount Hooks
Emtek
Bright Chrome Towel, 2909DISKUS26
Mfr # 2909DISKUS26
Zoro # G2174376
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Projection 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2909DISKUS26
- Zoro # G2174376
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Transitional Brass Single Hook with Disk Rosette |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Bright Chrome |
Projection | 2-7/8" |
Item | Bright Chrome Towel,2909DISKUS26 |
Description
Bright Chrome Towel,2909DISKUS26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC White Q-Lon Pocket Weatherseal (63-385W)
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth (344-48)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Satin Nickel (BARN-STOP 15)
- S & W Level Mount, Swivel Stud, 3/8-16, 4in Base (BNYLA48-EL)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Navy (2Pk) (M62-050-9021-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-310-S Runner Mens & Boys Wall Hook; Small (WH-310-S)
- JENSENDISTRIBUTIONSERVICES Thanksgiving Baby Turkey Leash or Key Holder (MI2088022)
- HOMEPAGE Hook Ceiling 4.125 in. No 3 Zinc - Case of 20 (HO435524)
- Emtek Wall Mount Hooks