Shop All Door Pulls
Emtek
Bright Chrome Pull 86461US26
Mfr # 86461US26
Zoro # G4277754
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 1-3/8"
- Length 8"
- Width 5/8"
- Center-to-Center Measurement 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86461US26
- Zoro # G4277754
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 8" |
Width | 5/8" |
Details
Material | Brass |
Projection | 1-3/8" |
Center-to-Center Measurement | 6" |
Hardware Included | Yes |
Grip Style | Bar Pulls |
Series/Collection | Urban Modern |
Item | Bright Chrome Pull 86461US26 |
Series | Mod Hex |
Construction | Solid Brass |
Description
Bright Chrome Pull 86461US26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Snap Fastener Kit (GSFK6)
- VIEGA Viega ProPress FKM sealing element, 1-1/4" (dull black) (17803)
- SPECO TECHNOLOGIES Contactless Smartcard Reader (ACSR35L)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- EMTEK Bright Chrome Pull, 2221US26 (2221US26)
- EMTEK Flat Black Pull 86456US19 (86456US19)
- EMTEK Flat Black Pull 86454US19 (86454US19)
- EMTEK French Antique Brass Pull, 220304US7 (220304US7)
- EMTEK Flat Black Pull, 220304US19 (220304US19)
- EMTEK Flat Black Pull, 220310US19 (220310US19)
- BALDWIN Estate Satin Black Pulls (2564.190)
- Emtek Door Accessories