Shop All Patio Door Locks
Emtek
Bright Chrome Pocket, 2105US26134
Mfr # 2105US26134
Zoro # G1506129
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Height 7.5 in.
- Width 2-1/2"
- Finish Bright Chrome
- Series Pocket Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2105US26134
- Zoro # G1506129
- Country of Origin China
- Category Patio Door Locks
Dimensions
Height | 7.5 in. |
Width | 2-1/2" |
Details
Item | Bright Chrome Pocket,2105US26134 |
Material | Bronze |
Finish | Bright Chrome |
Series | Pocket Door Lock |
Description
Bright Chrome Pocket,2105US26134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB24-EL)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 4" (4FBS3)
- SOSS 45/64" W x 11/16" H Satin Brass Hidden Barrel Hinge (BH184)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- EMTEK French Antique Brass Pocket, 2101US7 (2101US7)
- EMTEK Flat Black Pocket, 2115US19138 (2115US19138)
- EMTEK Satin Nickel Pocket, 2114US15138 (2114US15138)
- EMTEK Satin Nickel Pocket, 2105US15134 (2105US15134)
- EMTEK Flat Black Pocket, 2102US19 (2102US19)
- EMTEK Flat Black Pocket, 2114US19138 (2114US19138)
- PATIOPLUS 0.62 in. Shutter Bar - Door Latch; Bright Brass by Oil Rubbed Bronze - Solid Brass (PA931621)
- Emtek Patio Door Locks