Shop All Passage Door Handles
Emtek
Bright Chrome Passage 5110HLOUS26RH
Mfr # 5110HLOUS26RH
Zoro # G1969224
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110HLOUS26RH
- Zoro # G1969224
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Bright Chrome |
Item | Bright Chrome Passage 5110HLOUS26RH |
Features | Right Hand |
Function | Passage |
Description
Item Bright Chrome Passage 5110HLOUS26RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049EDA LH AL)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", 10B, Steel Base, Heavy, WMS (BB1168 4-1/2X4-1/2 US10B)
- DON-JO 6" Angled Latch Protector for Outswing Doors (ALP206DU)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- KWIKSET Kwikset: KingstonGrade 2 Passage commercial lever / Satin Chrome (KWS-721KNL-UL-26D)
- Emtek Door Locks and Deadbolts