Shop All Passage Door Handles
Emtek
Bright Chrome Passage 5110HECUS26LH
Mfr # 5110HECUS26LH
Zoro # G1969233
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110HECUS26LH
- Zoro # G1969233
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Bright Chrome |
Item | Bright Chrome Passage 5110HECUS26LH |
Features | Left Hand |
Function | Passage |
Description
Item Bright Chrome Passage 5110HECUS26LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 018, PTFE, 0.07 In., PK25 (1RGB6)
- PRIMELINE TOOLS Drive-In Ball Catch w/Strike, 3/4 in. x 1-3/16 in., Diecast Construction (10 Pack) (MP7331)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3 (TUO0415/T6P)
- ELEMENTS BY HARDWARE RESOURCES 1" Diameter Satin Bronze Conical Sedona Cabinet Knob (26SBZ)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5141 (5141.102.MR)
- Emtek Door Locks and Deadbolts