Shop All Wall Mount Hooks
Emtek
Bright Chrome Hook, 2809DISKUS26
Mfr # 2809DISKUS26
Zoro # G2168898
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-5/8"
- Overall Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2809DISKUS26
- Zoro # G2168898
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-5/8" |
Details
Hook Item | Disk Modern Brass Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Bright Chrome |
Projection | 2-5/8" |
Item | Bright Chrome Hook,2809DISKUS26 |
Description
Bright Chrome Hook,2809DISKUS26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CGP-20-4-370)
- MANHATTAN COMFORT Nancy, Vinyl Awning Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nancy)
- DEGUARD Brass padlock long shackle 2 1/8"- Keyed Different (DGBPLL-KD)
- MASTER LOCK Combination Padlock, Center, Black/Silver (1502)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- ELEMENTS BY HARDWARE RESOURCES 5-9/16" Stainless Steel Modern Double Prong Wall Mounted Hook (YD35-556SS)
- DANIK HOOK Stainless Steel Anchor Hook (DA92355)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Orange, 2PK (TF2-0)
- SLEEP EZ Large Steel Tube Storage Hooks (SL574890)
- NATIONAL HARDWARE HOOK & EYES ZNC PLT 2"" (N117-911)
- Emtek Wall Mount Hooks