Shop All Keyed Entry Door Knobs
Emtek
Bright Chrome Entry 5122ROUUS26
Mfr # 5122ROUUS26
Zoro # G1975689
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Includes Latch
- Style Round Knob
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5122ROUUS26
- Zoro # G1975689
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Item | Bright Chrome Entry 5122ROUUS26 |
Finish | Bright Chrome |
Includes | Latch |
Style | Round Knob |
Function | Keyed Entry |
Description
Item Bright Chrome Entry 5122ROUUS26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Fluted Top, 4 ft. L (8150-48)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Recycled Steel Body, Steel Shackle, 15/16 in W (41HB/50 MK KD)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- THE FOUNDRY 6in. W x 60in. L Exposure, Vinyl Round Shingles Total 50 Sq. Feet, 230 - Juniper, 20PK (2001230)
- EMTEK Satin Nickel Entry 5123ROUUS15 (5123ROUUS15)
- EMTEK Satin Brass Entry 5123ROUUS4 (5123ROUUS4)
- EMTEK Flat Black Entry 5122ROUUS19 (5122ROUUS19)
- EMTEK Satin Nickel Entry 5100WUS15 (5100WUS15)
- EMTEK French Antique Brass Entry 5100EUS7 (5100EUS7)
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- KWIKSET Pismo Knob Round Rose ENTR Lock SmartKey (97402-854)
- Emtek Door Knob Locksets