Shop All Keyed Entry Door Handles
Emtek
Bright Chrome Entry 5122HLOUS26LH
Mfr # 5122HLOUS26LH
Zoro # G1755417
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Finish Bright Chrome
- Features Left Hand
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5122HLOUS26LH
- Zoro # G1755417
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Finish | Bright Chrome |
Item | Bright Chrome Entry 5122HLOUS26LH |
Features | Left Hand |
Function | Keyed Entry |
Description
Item Bright Chrome Entry 5122HLOUS26LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- TRIMLITE Molded Door 28" x 96", Primed White (2480MHCCAR)
- COPPER CREEK Ball Knob Passage Function, Polished Brass (BK2020PB)
- IVES Security Door Stops, Base Steel, Black, 1-1/2"H x 2"W (FS18S)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS19LH.RLS)
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS15RH.RLS)
- EMTEK Flat Black Entry 5122HLOUS19LH (5122HLOUS19LH)
- EMTEK Outside Double Cylinder Flat Black Bronze Finish (CY4-PSCHCTOS5-FB)
- EMTEK CY4-PSCHCTS2-US19 Key in Knob or Lever Cylinder Flat Black Finish (CY4-PSCHCTS2-FB)
- YALE Mortise Lockset, Mechanical, Dormitory (8822FL PBR 626 RH LC)
- Emtek Door Locks and Deadbolts