Shop All Dummy Door Knobs
Emtek
Bright Chrome Dummy 8521NWUS26
Mfr # 8521NWUS26
Zoro # G4252579
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locket Handle Type Norwich
- Lockset Function Dummy Set
- Required Door Thickness 1-1/2", 1-3/4", 1-3/8", 1-5/8"
- Series Norwich
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8521NWUS26
- Zoro # G4252579
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Height | 4.375 in. |
Width | 2.5625 in. |
Details
Item | Bright Chrome Dummy 8521NWUS26 |
Locket Handle Type | Norwich |
Lockset Function | Dummy Set |
Required Door Thickness | 1-1/2", 1-3/4", 1-3/8", 1-5/8" |
Series | Norwich |
Material | Brass |
Application | Brass Classic, Pre-Configured |
Fire Rated | No |
Description
Item Bright Chrome Dummy 8521NWUS26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Sargent Sargent Exit Device Accessories and Kits (5575NL US10B RHR)
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-G)
- GLIDERITE HARDWARE 5 in. Center to Center Oil Rubbed Bronze Rectangular Cabinet Pull , 10PK (81929-ORB-10)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- EMTEK Antique Nickel Dummy 8050PUS15A (8050PUS15A)
- EMTEK Flat Black Dummy 5050SQUUS19 (5050SQUUS19)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- EMTEK French Antique Brass Dummy 8521OTUS7 (8521OTUS7)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- BALDWIN ESTATE Half Dummy Door Knobs Oil Rubbed Bronze (5025.102.IDM)
- Emtek Dummy Door Knobs