Shop All Dummy Door Knobs
Emtek
Bright Chrome Dummy 5057LAUUS26
Mfr # 5057LAUUS26
Zoro # G1748618
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Finish Bright Chrome
- Lockset Handle Type Knob
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5057LAUUS26
- Zoro # G1748618
- Country of Origin China
- Category Dummy Door Knobs
Details
Item | Bright Chrome Dummy,5057LAUUS26 |
Lockset Function | Dummy |
Finish | Bright Chrome |
Lockset Handle Type | Knob |
Function | Dummy Pair |
Description
Item Bright Chrome Dummy,5057LAUUS26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WHT Plas Slid DR Roller (B 715)
- DON-JO Right Hand Reverse Door Guard for Aluminum Entrance Doors for Pull Handle Interference (GLP307DURHR)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (4PB24)
- MSI Arabescato Venato White 11.73 In X 11.73 In. Honed Marble Mosaic Tile, 10PK (ZOR-MD-0382)
- EMTEK Flat Black Dummy 5050SQUUS19 (5050SQUUS19)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- EMTEK Antique Nickel Dummy 8050PUS15A (8050PUS15A)
- EMTEK French Antique Brass Dummy 8521OTUS7 (8521OTUS7)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Siena/Wakefield (F170 SIE 716 WKF)
- Emtek Dummy Door Knobs