Shop All Dummy Door Handles
Emtek
Bright Chrome Dummy 5052DTUS26
Mfr # 5052DTUS26
Zoro # G1747324
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Lockset Function Dummy
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5052DTUS26
- Zoro # G1747324
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Bright Chrome Dummy,5052DTUS26 |
Finish | Bright Chrome |
Lockset Function | Dummy |
Function | Dummy Pair |
Description
Item Bright Chrome Dummy,5052DTUS26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Gray (A626A-48)
- DELTANA Extended T-Strike (2-3/4" X 2-1/2" ) Oil Rubbed Bronze (TSPE250U10B)
- ADAMS RITE DeadLatch 1-1/8BS LG/2.63 628 1-1/8 Backset Left Hand DeadLatch - Radius Faceplate Alumin (ADR-4511-35-201-628)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Gauged Slate 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-607)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Dummy, Grd. 1 (CL3870 NZD 626)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Left Hand (F170 CHP 716 AND LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Right Hand (F170 CHP 619 RH)
- SCHLAGE Oil Rubbed Bronze Dummy Lever Lockset, Accent, Left Hand (F170 ACC 613 LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent, Right Hand (F170 ACC 619 RH)
- Emtek Dummy Door Handles