Shop All Dummy Door Handles
Emtek
Bright Chrome Dummy 5050STUUS26LH
Mfr # 5050STUUS26LH
Zoro # G1957008
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Features Left Hand
- Lockset Function Dummy
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5050STUUS26LH
- Zoro # G1957008
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Bright Chrome Dummy,5050STUUS26LH |
Finish | Bright Chrome |
Features | Left Hand |
Lockset Function | Dummy |
Function | Dummy Pair |
Description
Item Bright Chrome Dummy,5050STUUS26LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 263, Buna N, 0.13 In., PK10 (U38801.012.0725)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3068pri8405)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, 1-8, 4 in Base (SSW-5G-316)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCE1)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 619 CAM LH)
- SCHLAGE Cylindrical Lock, ALX170 RHO 626 (ALX170 RHO 626)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5445V.003.FD)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- Emtek Dummy Door Handles