Shop All Dummy Door Handles
Emtek
Bright Chrome Dummy 5050HLOUS26
Mfr # 5050HLOUS26
Zoro # G1956344
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Lockset Function Dummy
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5050HLOUS26
- Zoro # G1956344
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Bright Chrome Dummy,5050HLOUS26 |
Finish | Bright Chrome |
Lockset Function | Dummy |
Function | Dummy Pair |
Description
Item Bright Chrome Dummy,5050HLOUS26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (9800EO36-32D)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0023-SAM)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge Primed for Paint (Set of 2) (DH-TAN5004-USP)
- E900 HARDWARE SLR729 29 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SLR729)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE Bright Brass Dummy Lever Lockset, Elan (F170 ELA 605)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Bright Nickel (5455V.055.FD)
- Emtek Door Locks and Deadbolts