Shop All Passage Door Knobs
Emtek
Bright Brass Sideplate 7990VUS3
Mfr # 7990VUS3
Zoro # G2257168
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Finish Bright Brass
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 7990VUS3
- Zoro # G2257168
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Knob |
Item | Sideplate,Bright Brass,7990VUS3 |
Finish | Bright Brass |
Function | Passage |
Description
Item Sideplate,Bright Brass,7990VUS3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND 3M White Sawtooth Picture Hanger 4 lb , 3PK (17042-ES)
- ZORO SELECT Key Blank, B91, PK25 (5ZLH5)
- KABA ILCO Key Blank, Brass, Type RO7, 4 Pin, PK10 (1069G-RO7)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door French Antique Brass (8161NWUS7)
- EMTEK Flat Black Passage 5110ROUUS19 (5110ROUUS19)
- EMTEK Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121OTUS7)
- EMTEK Satin Nickel Passage 5112ROUUS15 (5112ROUUS15)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Flat Black (8121PUS19)
- EMTEK Round Knob Dummy Pair with Disk Rose for 1-1/4in to 2in Door Satin Brass Finish (5059ROUUS4)
- SIMPLEX Kaba Mechanical Pushbutton Knob Lock Combination Only; 2-3/4in Backset Satin Chrome Finish (101126D)
- Emtek Door Knob Locksets