Shop All Passage Door Knobs
Emtek
Bright Brass Sideplate 7091MNUS3
Mfr # 7091MNUS3
Zoro # G2243134
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Finish Bright Brass
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 7091MNUS3
- Zoro # G2243134
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Knob |
Item | Bright Brass Sideplate,7091MNUS3 |
Finish | Bright Brass |
Function | Passage |
Description
Item Bright Brass Sideplate,7091MNUS3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Fir 1-Panel Interior Shaker Slab Door (3068fir8401)
- MIGHTY MULE Push To Open Bracket (FM148)
- SARGENT 6-Pin Keyblank, RE Keyway, Embossed Logo Only, 50 Pack (6275RE (50PK))
- GLOBAL DOOR CONTROLS Duronodic Door Closer Drop Plate for the TC2200 / TC2201ADA / TC200 Series (DP-1214-DU)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door Polished Nickel (8161NWUS14)
- EMTEK Round Knob Dummy Pair with Disk Rose for 1-1/4in to 2in Door Satin Brass Finish (5059ROUUS4)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door French Antique Brass (8161NWUS7)
- EMTEK Satin Brass Passage 5112ROUUS4 (5112ROUUS4)
- EMTEK Bright Chrome Passage 8100OTUS26 (8100OTUS26)
- EMTEK Egg Knob 2-3/8 in Backset Passage With Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish (8121EUS19)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 PLY 626)
- Emtek Door Knob Locksets