Shop All Privacy Door Handles
Emtek
Bright Brass Privacy C8208WMUS3
Mfr # C8208WMUS3
Zoro # G5323177
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Finish Bright Brass
- Style Rose
- Lockset Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # C8208WMUS3
- Zoro # G5323177
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Bright Brass Privacy,C8208WMUS3 |
Lockset Function | Privacy |
Finish | Bright Brass |
Style | Rose |
Lockset Finish | Bright Brass |
Description
Item Bright Brass Privacy,C8208WMUS3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Medium, Wire, White, PK7 (17065VPES)
- ILCO Ilco: Key Blanks, XL7-BR XL LOCK (ILCO-XL7-BR)
- TY-FLOT FME Cover, 18"dia. x 6"D, Pink, PK20 (CBFR18PK)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK ZN Flex HangerBolt (N193-714)
- EMTEK Stuttgart Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door Flat Black (5210HLOUS19RH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212HLOUS19RH)
- EMTEK Cortina Lever Left Hand 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door (8200CUS15LH)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- EMTEK Hercules Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14RH)
- KWIKSET Avalon Privacy Lever (730AVL-11P-6AL-RCS)
- Emtek Door Lever Locksets