Shop All Patio Door Locks
Emtek
Bright Brass Pocket, 2105US3138
Mfr # 2105US3138
Zoro # G1506156
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Height 7-1/2"
- Width 2.5 in.
- Series Pocket Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2105US3138
- Zoro # G1506156
- Country of Origin China
- Category Patio Door Locks
Dimensions
Height | 7-1/2" |
Width | 2.5 in. |
Details
Item | Bright Brass Pocket,2105US3138 |
Material | Bronze |
Series | Pocket Door Lock |
Description
Bright Brass Pocket,2105US3138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK High Security Padlock, Steel Shackle, 0.50" W (MLK7D)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 4 ft. - Black (03_101_WAB)
- EKENA MILLWORK 45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel, Colfax (PNU24X48CNCO)
- MAGIC SLIDERS SLIDING DISC RND 4"" 4PK (4100)
- EMTEK Bright Chrome Pocket, 2101US26 (2101US26)
- EMTEK French Antique Brass Pocket, 2102US7 (2102US7)
- EMTEK Bright Chrome Pocket, 2114US26138 (2114US26138)
- EMTEK Satin Nickel Pocket, 2114US15134 (2114US15134)
- EMTEK Satin Brass Pocket, 2115US4138 (2115US4138)
- EMTEK Flat Black Pocket, 2114US19138 (2114US19138)
- Emtek Patio Door Hardware