Shop All Wall Mount Hooks
Emtek
Bright Brass Hook, 2607US3
Mfr # 2607US3
Zoro # G2162345
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Brass
- Hook Base Width 1-1/2"
- Projection 2-1/8"
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2607US3
- Zoro # G2162345
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-1/2" |
Overall Length | 3-1/2" |
Details
Hook Item | Traditional Brass Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Brass |
Hook Finish | Polished Brass |
Projection | 2-1/8" |
Includes | screws |
Item | Bright Brass Hook,2607US3 |
Description
Bright Brass Hook,2607US3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Kick Plate Satin Stainless Steel 8"x34" (8X34.630)
- MASTER LOCK Knob Lockset, Mechanical, Entrance, Grd. 3 (BCCO0615)
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381192165)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- SUGATSUNE Utility Hook, 304 SS, 4/5 In (4CRW3)
- ADVANTUS Flip Chart Hook, 2" (50012)
- HILLMAN 2Pk 1-1/4 Wht Cup Hook (122322)
- CRAWFORDS Crawford CMDH2-6 2 Pack Metal Multi Tool Holder (158154)
- NATIONAL MFG/SPECTRUM BRANDS HHI MB MP Cooper Hook, 2PK (N337-900)
- Emtek Wall Mount Hooks