Shop All Spring Hinges
Emtek
Bright Brass Hinge 95023US3
Mfr # 95023US3
Zoro # G4731379
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95023US3
- Zoro # G4731379
- Country of Origin China
- Category Spring Hinges
Details
Item | Bright Brass Hinge 95023US3 |
Finish | Steel Spring |
Description
Bright Brass Hinge 95023US3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-5/8-26D-M)
- ZORO SELECT O-Ring, Dash 020, Neoprene, 0.07 In., PK100 (1BUP6)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1501CLET)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Direct Drive (CH101DD)
- DELTANA Satin Chrome Spring Hinge (DSH35U26D)
- DELTANA Satin Nickel Spring Hinge (DSH4R515BM)
- DELTANA Spring Hinge - 4.5 x 4.5 in. - Brushed Stainless (DE567165)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:A Without Hole, Aluminum Bright (K1175.24012000)
- HAGER Satin Brass Hinge 125144.1 (037466)
- NATIONAL 4 In. 1/4 In. Radius Brass Spring Door Hinge (N185207)
- DELTANA Satin Brass Spring Hinge (DSH45U4)
- Emtek Spring Hinges