Shop All Cabinet Knobs
Emtek
Brandt 1-1/4 in Cabinet Knob Polished Chrome Finish
Mfr # 86695US26
Zoro # G508383770
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 1-1/4"
- Diameter 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86695US26
- Zoro # G508383770
- Country of Origin United States
- Category Cabinet Knobs
Dimensions
Diameter | 1-1/4" |
Details
Material | Brass |
Projection | 1-1/4" |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP40518GM 7-9/16" (192 mm) CTC Bar Cab Pull Gunmetal Finish (BP40518GM)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Brass, Privacy, Gr 2 (F40 GEO 608)
- EMTEK Jasper 2 in Finger Pull Cabinet Knob Flat Black Finish (86699US19)
- EMTEK Satin Brass Knobs 86152US4 (86152US4)
- EMTEK Haydon 1-1/4 in Cabinet Knob Satin Brass Finish (86697US4)
- EMTEK Bright Nickel Knob 86421US14 (86421US14)
- EMTEK Satin Nickel Knobs 86295US15 (86295US15)
- EMTEK Jasper 2 in Finger Pull Cabinet Knob Polished Chrome Finish (86699US26)
- RICHELIEU HARDWARE 1 3/16-inch (30 mm) x 25/32-inch (20 mm) Matte Black Transitional Cabinet Knob (BP865030900)
- Emtek Cabinet Knobs