Shop All Door Pulls
Emtek
Antique Nickel Pull, 220306US15A
Mfr # 220306US15A
Zoro # G1511713
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 1-3/4"
- Depth 0.5 in.
- Hardware Included Yes
- Series/Collection Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 220306US15A
- Zoro # G1511713
- Country of Origin China
- Category Door Pulls
Dimensions
Width | 1-3/4" |
Depth | 0.5 in. |
Height (In.) | 6 in. |
Details
Material | Brass |
Hardware Included | Yes |
Series/Collection | Contemporary |
Item | Antique Nickel Pull,220306US15A |
Series | Modern Rectangular |
Shape | Rectangular |
Construction | Solid Brass |
Description
Antique Nickel Pull,220306US15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38805.012.0162)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 16 Pack (MP75031)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-T-1.5)
- BEST 1-3/4" W x 4" H Satin Chrome Door and Butt Hinge (CB179 4X4 FM STDWT DOOR HINGE 26D STL)
- EMTEK Flat Black Pull, 220304US19 (220304US19)
- EMTEK Flat Black Pull 86454US19 (86454US19)
- EMTEK French Antique Brass Pull, 220304US7 (220304US7)
- EMTEK Bright Chrome Pull, 2221US26 (2221US26)
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- EMTEK Bright Chrome Pull, 220310US26 (220310US26)
- DON-JO Hands Free Hospital Pull (42-630)
- Emtek Door Pulls