Shop All Battery Chargers
Emson Div Of E. Mishon
Emson Div of E. Mishon 270227 Spin Power Charging Station; White
Mfr # 270227
Zoro # G304144940
original price:
$71.04
10% off
new price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emson Div Of E. Mishon
- MFR # 270227
- Zoro # G304144940
- UPC # 80313028892
- Country of Origin China
- Category Battery Chargers
Description
As Seen On TV, Bell + Howell Spin Power Charging Station. Surge protector with six outlets and four smart USB ports to charge up to 10 devices at once. Rapid smart charging technology charges devices in a flash. Optimal charging without battery stress. 360-degree swivel design. Seven-foot retractable cord reaches any outlet with ease. Vertical design easily fits plugs of all shapes and sizes. Great use for your home, the office, or in the garage.
Specifications- Color: White
- Length: 7"
- Width: 6"
- Height: 9"
- Weight: 1.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Earpiece, Radio (RHD-8X)
- ILC Replacement for Fujifilm Np-120 Battery (NP-120 BATTERY FUJIFILM)
- FELLOWES Mouse Pad, Blue (58021)
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- DANTONA Dantona R96K 9.6V Radio Control Battery with Charger (R96K)
- DIEHARD Diehard 71341 250 Amp Battery Charger & Engine Starter (8463630)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- UPG Battery charger (71625)
- VICTRON ENERGY Blue Smart IP65 Charger 12/15(1) 120V NEMA 1-15P Retail (BPC121531104R)
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- RIDGID Battery Charger, 2.5 Ah/5 Ah, 39min/82min (RBC-30)
- Emson Div Of E. Mishon Battery Chargers