Shop All Pipe Thread Sealant Tape
This Product is Discontinued
Emseal
Expanding Sealant Tape, 1/2In.x33 ft. (Discontinued)
Mfr # MSR 12-12-10
Zoro # G3326206
This Product is Discontinued
Key Features
- Width 0.50"
- Length 33 ft.
- Foam Tape Thickness 1/8 in
- Performance Temp. -40 Degrees to 185 Degrees F
- Tape Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emseal
- MFR # MSR 12-12-10
- Zoro # G3326206
- Country of Origin Canada
- Category Pipe Thread Sealant Tape
Dimensions
Width | 0.50" |
Length | 33 ft. |
Tape Width | 1/2 in |
Tape Length | 33 ft |
Tape Core Diameter | 3 in |
Details
Item | Expanding Sealant Tape |
Foam Tape Thickness | 1/8 in |
Performance Temp. | -40 Degrees to 185 Degrees F |
Min. Tape Performance Temp. | -40 Degrees F |
Tape Adhesive | Acrylic |
Max. Tape Performance Temp. | 185 Degrees F |
Tape Tensile Strength | 22.3 lb/in |
Adhesion Strength | 149 oz./in. |
Shape | Continuous Roll |
Tape Adhesive Strength | 149 oz/in |
Tape Backing Material | Acrylic Foam |
Tape Color | Gray |
Tape Shape | Continuous Roll |
Standards | ASTM |
Description
Expanding Sealant Tape, Tape Backing Material Acrylic Foam, Tape Adhesive Acrylic, Foam Tape Thickness 1/8 in, Tape Width 1/2 In., Tape Length 33 ft, Tape Shape Continuous Roll, Tape Color Gray, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 185 Degrees F, Tape Tensile Strength 22.3 lb/in, Tape Adhesive Strength 149 oz/in, Tape Core Diameter 3 in, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.