Shop All Shovels and Scoops
Emsco Group
Workforce Square-Point Shovel Long Handle- 48 in.
Mfr # 1252-1
Zoro # G110820809
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emsco Group
- MFR # 1252-1
- Zoro # G110820809
- UPC # 747925334178
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTON SpotOn Spray Pattern Test Paper (32920)
- MANPLOW Replacement EZ Glide Edge, HDPE Blade Material, 42 in Blade Width (PROEGE42)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48 in Hose Length (473D)
- DYNATRAP Replacement Bulb, Ultraviolet, 12W (32050)
- EMSCO GROUP Car And Trunk Shovel With Collapsible Aluminum Handle - Orange (1174A6-1)
- PATIOPLUS Transplanter Shovel, Tempered Steel Head (PA1648031)
- BEHRENS MFG BCH 12QT BLACK COAL HOD (617P)
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 43-1/2 in L Handle (7393)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91117)
- RADIUS GARDEN Root Slayer Drain Spade Shovel (22811)
- STRUCTRON #00 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49180)
- Emsco Group Lawn & Garden Tools