Shop All Shovels and Scoops
Emsco Group
Workforce Square-Point Shovel D-Grip Handle- 28 in.
Mfr # 1236-1
Zoro # G810738039
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emsco Group
- MFR # 1236-1
- Zoro # G810738039
- UPC # 72358123687
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Champion Sports 75B Umpire Ball Bag; Black (75B)
- GOOD LAND BEE SUPPLY Beekeeping Honey Dam/Drain for Honey Extractor (HEDRAIN)
- TIGER LIGHTS LED Tractor Fender Light Volts 12 For John Deere 9100 Flood Off-Road Light (TL3080)
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- EMSCO GROUP Car And Trunk Shovel With Collapsible Aluminum Handle - Orange (1174A6-1)
- PERFEX One-Piece Sanitary Shovel, Polypropylene, White (4014W)
- BON TOOL 3 in W Ditching Shovel, 48 in L Wood Handle (84-222)
- ARETT SALES Steel Long-Handle Round Point Shovel (W01G LHVPTR)
- NUPLA 14 ga Round Point Non-Conductive Shovel, Steel Blade, 27 in L Black Fiberglass Handle (6894317)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG33)
- WESTWARD #12 14 ga Grain Scoop, Aluminum Blade, 26-1/4 in L Yellow Fiberglass Handle (3YU77)
- Emsco Group Shovels and Scoops