Shop All Shovels and Scoops
Emsco Group
Workforce Round-Point Shovel Long Handle- 48 in.
Mfr # 1234-1
Zoro # G410738002
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emsco Group
- MFR # 1234-1
- Zoro # G410738002
- UPC # 747925334161
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 30 ft x 50 ft Tarp, Brown, Polyethylene (BRT-3050-X)
- AGRI-FAB Lawn Roller, 48" W, Poly, 550 lb. Full (45-0604)
- TRUPER 29 in. FBG DH Drain Spade (PEP-16F)
- MIRACLE-GRO Houseplant Food Mg 8Oz (1000551)
- EMSCO GROUP Car And Trunk Shovel With Collapsible Aluminum Handle - Orange (1174A6-1)
- KENYON Caprock Shovel, 48 in L Steel Handle (49961)
- GARANT Shovel Foldg W/Poly Bld 13.9in (GP139FSKD)
- BON TOOL 14-1/2 in X 17-3/4 in Scoop Shovel, Aluminum, 29 in L D-Grip Wood Handle (84-700)
- STRUCTRON Sawtooth Shovel W/ D-handle (49631)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG34)
- Emsco Group Shovels and Scoops