Shop All Shovels and Scoops
Emsco Group
Workforce Round-Point Shovel D-Grip Handle- 28 in.
Mfr # 1235-1
Zoro # G710820759
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emsco Group
- MFR # 1235-1
- Zoro # G710820759
- UPC # 72358123588
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV PIGTAILS RV Pigtails 40035 Coachment / Viking 7-6 Way Pigtail - Red, 36" (40035)
- MAXPOWER MULCH SET POULAN 42"" (561713X)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-40035)
- HYDRO AIR Hydro Air HA103808WHT Eyeball & Retaining Ring - White (HA103808WHT)
- EMSCO GROUP Car And Trunk Shovel With Collapsible Aluminum Handle - Orange (1174A6-1)
- CORONA TOOLS Scoop Shovel, 12 ga. Aluminum Blade, 30 in L Ash Wood Handle (SS 68010)
- RAZOR-BACK Drain Spade Shovel, Steel Blade, 29 in L Hard Wood Handle (47103)
- CORONA TOOLS Scoop Shovel, Poly Blade, 30 in L Wood Handle (SS 42011)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49657)
- TRUE TEMPER HAND TOOL TRANSPLANTER (2446200)
- Emsco Group Shovels and Scoops