Shop All Landscape Edging
Emsco Group
Trim Free Lawn Curbing, Edging & Weed Barrier, Terracotta
Mfr # 2085
Zoro # G110905810
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emsco Group
- MFR # 2085
- Zoro # G110905810
- UPC # 72358020856
- Country of Origin China
- Category Landscape Edging
Description
Create a beautiful aesthetic for your lawn or garden with EMSCO Group's Trim Free Lawn Curbing!This lawn and garden edging is ideal for creating a garden border that is incredibly easy to mow along and maintain. The edging installs very quickly and all you need is a mallet. Simply interlock the pieces and push the included stakes through the ground for a quick and painless assembly. This set creates a surface that a lawn mower wheel can travel over, allowing you to mow every weed and blade of grass up to the side of the edging. This eliminates the need to string trim! Purchase multiple packs for your larger lawn space to create a border as long as you need.Made of sturdy high-quality polyethylene plastic, this garden edging can take impacts from outside forces. It is even made with the industry's best UV-resistant, anti-fading materials yet is still FDA approved for contact with edibles and is completely safe. Its plastic exterior will not crack like rock or splinter like wood. With each piece measuring in at 12 inches, it installs much faster than artisanal brick. Adjust the curbing up to 180 degrees between each piece to form right angles or edge around curves and bends to fit your yard space. These 4 pieces can be assembled to 6.5 feet long, or can circle around a tree with a 33-inch external diameter or 22-inch internal diameter. The included stakes are 7 inches long total, with 6 inches going into the ground.Make your landscape beautiful with EMSCO's Trim Free Lawn Edging!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 20" (203RNDD025)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP39)
- HYDROFARM Dirt Pot Flexible Portable Planter, Tan, (HGDBT5H)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x12)
- EMSCO GROUP Trimfree Lawn Border Pavers, 10 Feet, 5 pieces, Gray (2132-1)
- EMSCO GROUP Bedrocks Trim-Free Lawn Edging, Gray, 20 Feet, Natural Stacked Slate Design (2032HD)
- EMSCO GROUP 20ft Choppers Elegant Edging, Hammer-In Wrought Iron-Look Lawn Edging (3020HD)
- EMSCO GROUP Victorian Fencing, 26 Feet, 12 Medium 16in X 26.5in Pieces, Wrought Iron Look Edging (2093HDI)
- EMSCO GROUP Estate Series Wrought-Iron Style Border Fencing, Resin Edging, 10 Feet, Black (2096HD)
- EMSCO GROUP 10ft Choppers Elegant Edging, Hammer-In Wrought Iron-Look Lawn Edging (3010-1)
- MASTER MARK 94340 Terrace 4 in. x 40 ft. Brown Board Landscape Edging (MA11098)
- Emsco Group Landscaping Materials