Landscape Rock, Natural Sandstone Appearance, Low Profile Boulder, Lightweight
Mfr # 2270-1
Zoro # G910901159
Key Features
- Depth 13 in
- Length 28.5 in
- Includes Landscape Rock – Natural Sandstone Appearance – Low Profile Boulder – Lightweight – Easy to Install
- Application Outdoors
- For Use With Decorative landscaping or cover unwanted items your yard
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emsco Group
- MFR # 2270-1
- Zoro # G910901159
- UPC # 72358022706
- Country of Origin United States
- Category Fountains, Garden Statues & Sculptures
Dimensions
Size | Low Profile Boulder |
Depth | 13 in |
Length | 28.5 in |
Width | 29 in |
Details
Color | Sandstone |
Includes | Landscape Rock – Natural Sandstone Appearance – Low Profile Boulder – Lightweight – Easy to Install |
Application | Outdoors |
For Use With | Decorative landscaping or cover unwanted items your yard |
Material | Polyethylene |
Description
Enhance your yards appeal with an EMSCO landscape rock! With its natural color, this artificial rock has a natural appearance that blends well with gardens, lawns, and landscapes. It is natural-looking exterior also has a realistic texture that will add a feel of authenticity to your lawn. With dimensions of 13in x 28.5in x 29inheight x length x width, this plastic rock is easy to install and lightweight. Each rock has two stakes included to anchor the product securely to the ground. It is also lightweight, so you can pick it up and place it anywhere in your landscape. Each artificial rock is durable and resilient, as it is able to withstand extreme weather conditions. It has a high-density resin construction that displays a very sturdy and realistic-looking structure. Polymer-made, these rocks have two stakes included so that they are anchored to the ground and remain upright even against extreme thunderstorms and intense gushes of wind. This natural-looking rock can also be placed over wells, pipes, pump, sprinkler valves, and other fixtures to block them from sight, thus enhancing the aesthetic of the terrain. It can be used to cover up utilities in lawns, yards, or landscapes. It also accentuates the greens of lawns with its neutral surface shade. EMSCO has a complete line of boulders and stones available in their catalog. They offer rocks of various sizes, along with an assortment of detailed textured rocks. The list showcases a variety of colors, shapes, and sizes, so you can choose your preferred style to match your lawn and landscape needs. Decorate your landscape with only the best by using EMSCO Landscape Rocks!
- •SEE ROCK DIMENSIONS PHOTO FOR BEST SIZE OPTION – The rock's overall dimensions are of 13" x 28.5" x 29"(height x length x width). Please keep in mind that the rocks have an irregular shape and are tapered. To determine the best size for your application, please review the rock dimensions photo showing variations in both height and overall footprint.
- •NATURAL TEXTURE AND APPEARANCE – This architectural rock has a natural appearance that blends great with gardens, lawns, and landscapes!
- •WITHSTANDS EXTREME WEATHER CONDITIONS – This artificial rock is able to withstand extreme weather conditions and comes with two stakes to anchor into the ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Black, PK2 (2-XU-STA-BK-GG)
- CAMCO Camco 39000 Rhino Portable Holding Tank; 15 Gal. (39000)
- STROMBERG CARLSON STEP JACK STABIL-STEP ADJUST FROM 4IN-7IN (JSS-4)
- LOGO BRANDS Miami Dolphins Quad Chair (617-13Q-1A)
- EMSCO GROUP Landscape Rock, Bronze Color, Medium, Lightweight (92182-1)
- EMSCO GROUP 24in Decorative Downspout Rain Splash Block with Natural Stone Texture, Granite (2101-1)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Tall Monolith Utility Cover, Lightweight (2236-1)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Small, Lightweight (2187-1)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Extra Large & Tall, Lightweight (2280-1)
- EMSCO GROUP Guardian Lion Garden Statuary - Sandstone (2210-1)
- DESIGN TOSCANO Relax, Renew and Ribbit Zen Garden Frog Statues (QL180583)
- Emsco Group Fountains, Garden Statues & Sculptures