Emsco Group

Landscape Rock, Natural Sandstone Appearance, Large Medium Small, 3PK


original price: $164.99
6% off
new price: $153.99
/pk 3, $51.33/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enhance your yards appeal with an EMSCO landscape rock! With its natural color, this artificial rock has a natural appearance that blends well with gardens, lawns, and landscapes. It is natural-looking exterior also has a realistic texture that will add a feel of authenticity to your lawn. This multipack includes a large, medium and small sized landscape rock which you can use to create a small quarry or place each in different locations for a variety of jobs. Each plastic rock is easy to install and lightweight. To keep them in place, two stakes are included to anchor the product securely to the ground. Each artificial rock is durable and resilient, as it is able to withstand extreme weather conditions. It has a high-density resin construction that displays a very sturdy and realistic-looking structure. These natural-looking rocks can be placed over wells, pipes, pumps, sprinkler valves, and other fixtures to block them from sight, thus enhancing the aesthetic of the terrain. It can be used to cover up utilities in lawns, yards, or landscapes or to hide keys and equipments. It also accentuates the greens of lawns with its neutral stone texturing. EMSCO has a complete line of boulders and stones of varying sizes available to match your lawn and landscape needs. Decorate your landscape with only the best by using EMSCO Landscape Rocks!L rock 17.5in x 24in x 18.5in height x length x widthM rock 16.5in x 20in x 15inLarge rock 14in x 14.375in x 10.75in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.