Shop All Fences & Gates
Emsco Group
EMSCO 2140 13 x 24 in. Picket Style Fencing - White
Mfr # 2140
Zoro # G603705378
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emsco Group
- MFR # 2140
- Zoro # G603705378
- UPC # 72358021402
- Country of Origin China
- Category Fences & Gates
Description
Picket style fencing with a white finish. Creates curves, corners, and straight runs by snapping the pieces together. Durable resin construction.
Specifications- Finish: White
- Size: 13 x 24 in.
- Country of Origin: USA
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS 16 oz Hand Scoop, Poly, 3.5 in (92160)
- MTD Blade-17.90 Extre (942-04053-X)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902HSFL114)
- BRIGGS & STRATTON Wiring Harness (698329)
- EMSCO GROUP Resin Colonial Garden Fence- 10 ft. (2096HD)
- NEW FARM Unroller Fencer Easy (EZ)
- ZORO SELECT Poultry Netting, Height 24 In, 50 Ft. (4LVF2)
- QUEST Fence, 1-1/2" x 1-1/2" Mesh, 4 ft. H, OR (SLM 4048100 X)
- ZORO SELECT Snow Fence, 4ft. H, 50 ft. L, Green (33L956)
- ZORO SELECT Deer Fence, 3/4" Mesh, 7 ft. H, 100 ft. L (DDF7100PRO)
- YARDGARD Hardware Cloth, 23 ga., 1/4" 30"X100 ft. (308249B)
- Emsco Group Fences & Gates