Shop All Shovels and Scoops
Emsco Group
18 in Bigfoot Shovel, Black, Poly
Mfr # 1195
Zoro # G404202144
original price:
$89.93
15% off
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emsco Group
- MFR # 1195
- Zoro # G404202144
- UPC # 72358119529
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Shovel |
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 18" poly snow shovel
- Steel core handle
- Black finish blade
- Finish: Black
- Size: 18"
- Country of Origin: United States
- Weight: 2.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills Checkerboard Canopy (604-42C)
- DARE PRODUCTS 516x48 Elec Fence Post (1552-48)
- PIC Bug Zapper 15W 1/4Acr (15W-ZAPPER)
- LOGO BRANDS New York Yankees Inflatable Santa (520-100-S)
- EMSCO GROUP Workforce Round-Point Shovel D-Grip Handle- 28 in. (1235-1)
- EMSCO GROUP Car And Trunk Shovel With Collapsible Aluminum Handle - Orange (1174A6-1)
- AMES FBG LHRP Shovel (2594400)
- LINK HANDLES Handle for Shovel, Straight, Wood, 30 in L (66773)
- SNOW JOE All-Purpose Telescoping Compact Utility Shovel, Gold, Aluminum (ATJ401M-GLD)
- PRO VALUE Duralite 26 in. Fiberglass Round Pt D-Handle Shovel Red Sv-Dr82 (49431)
- VULCAN Garden Spade Shovel, 48 in L Fiberglass Handle (34539)
- Emsco Group Lawn & Garden Tools