Shop All Motor Mounting Brackets
Em&S
Motor Mounting A-Bracket, 6.221" Motor Centerline, Galvanized
Mfr # C-5954-6TG
Zoro # G2965776
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Centerline A (In.) 3 in
- Hole Centerline B (In.) 3 in
- Application For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock Positions
- Construction 0.058 in Galvanized Steel
- Bracket Height (In.) 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Em&S
- MFR # C-5954-6TG
- Zoro # G2965776
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Bracket Height (In.) | 4 1/4 in |
Motor Shaft Height (In.) | 6.22 in |
For Motor Diameter | 3 1/2 in |
Fits Blower Wheel Diameter (in.) | 11.5 in to 12 in |
Details
Item | A-Frame HVACR Motor Bracket |
Hole Centerline A (In.) | 3 in |
Hole Centerline B (In.) | 3 in |
Application | For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock Positions |
Construction | 0.058 in Galvanized Steel |
For Use With | Unit Bearing Motors |
Mounting | (4) #8-36 Hex Head Screws |
Description
A-Frame HVACR Motor Bracket, For NEMA Frame -, Fits Blower Wheel Diameter (in.) 11.5 in to 12 in, For Motor Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Air Brake To Male Pipe (Surelok), G31100-0402 (G31100-0402)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Jenn Air Replacement For: 7108-2101 (D377)
- RELTON Rel-Saw Band-Saw Cutting Fluid Concentrate, 1 Gallon (01G-RS)
- EM&S Motor Mounting A-Bracket, 4.539" Motor Centerline, Galvanized (C5954-3TG)
- EM&S Motor Mounting A-Bracket, 4.086" Motor Centerline, Galvanized (C5954-4TG)
- EM&S Motor Mounting A-Bracket, 5.351" Motor Centerline, Galvanized (C5954-1TG)
- EM&S Motor Mounting A-Bracket, 5.376" Motor Centerline, Galvanized (C5954-2TG)
- SUPCO Motor Bracket, 5.5" (MB55)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- HONEYWELL 220738A Adapter Bracket For Mod (220738A)
- Em&S Motor Mounting Brackets